20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

M24 x 40 mm OD Spring Steel Zinc Plated Finish Standard Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G2114777| Mfr #: 6FE11

$8.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114777 Mfr #: 6FE11
Rockwell Hardness: C44 to C51Finish: Zinc
Item: Split Lock WasherMeets/Exceeds: DIN 127B
Application: General PurposeType: Standard
Inside Dia.: 24.5mmRefills: -
Thickness Tolerance: +/-0.20mmThickness: 5mm
Fits Bolt Sizes: M24Outside Dia.: 40.0mm
Material: Spring SteelCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Spring Steel, Zinc Plated Finish, Fits Bolts Sizes M24, Inside Dia 24.5mm, Outside Dia 40mm, Thickness 5mm, Thickness Tolerance +/-0.20 In, Rockwell Hardness C44-C51, Application General Purpose, Meets/Exceeds DIN 127B, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.