KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.6 x 5.2 mm OD Spring Steel Furnace Black Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2241671| Mfr #: 6FB43

$2.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 2.7mm
Type: Standard
Meets/Exceeds: DIN 127B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241671 Mfr #: 6FB43
Inside Dia.: 2.7mmType: Standard
Meets/Exceeds: DIN 127BOutside Dia.: 5.2mm
Refills: -Rockwell Hardness: C44 to C51
Item: Split Lock WasherFinish: Furnace Black
Fits Bolt Sizes: M2.6Application: General Purpose
Package Quantity: 100Thickness Tolerance: +/-0.10mm
Thickness: 0.6mmMaterial: Spring Steel
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M2.6, Inside Dia 2.7mm, Outside Dia 5.2mm, Thickness 0.6mm, Thickness Tolerance +/-0.10 In, Rockwell Hardness C44-C51, Application General Purpose, Meets/Exceeds DIN 127B, Package Qty 100

Reviews