KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M3.5 x 6.7 mm OD A4 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1592726| Mfr #: 6FA73

$4.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 3.6mm
Type: Standard
Meets/Exceeds: DIN 127B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592726 Mfr #: 6FA73
Inside Dia.: 3.6mmType: Standard
Meets/Exceeds: DIN 127BOutside Dia.: 6.7mm
Refills: -Item: Split Lock Washer
Finish: PlainFits Bolt Sizes: M3.5
Application: General PurposePackage Quantity: 100
Thickness Tolerance: +/-0.10mmThickness: 0.8mm
Material: A4 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Split Lock Washer, A4 Stainless (Comparable to 316 Stainless Steel), Plain Finish, Fits Bolts Sizes M3.5, Inside Dia 3.6mm, Outside Dia 6.7mm, Thickness 0.8mm, Thickness Tolerance +/-0.10 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 100

Reviews