Split Rivet, 1/4 In Dia, 0.492 In L, PK50

VALUE BRAND| Zoro #: G2099465| Mfr #: 5NWL0

$10.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099465 Mfr #: 5NWL0
Item: Split RivetRivet Material: Aluminum
Drill Size: FHead Type: Button
Rivet Type: StandardHead Height: 0.118"
Mandrel Material: SteelCore: Solid
Hole Size: 0.257 to 0.261"Head Dia.: 0.500"
Rivet Length: 0.492"Single Shear Strength (Lbs.): 1237
Rivet Dia.: 1/4"Tensile Strength (Lb.): 1012
Grip Range: 0.090" to 0.115"Country of Origin (subject to change): China

Product Description

Split Rivet, Head Type Button, Rivet Type Standard, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/4", Rivet Length 0.492", Grip Range 0.090 to 0.115", Core Solid, Head Dia. 0.500", Head Height 0.118", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1237, Tensile Strength (Lb.) 1012, Package Quantity 50
Save 15%. Sign up for Z-mail.