Split Rivet, 1/4 In Dia, 0.492 In L, PK50

VALUE BRAND| Zoro #: G1715707| Mfr #: 5NWL3

$12.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1715707 Mfr #: 5NWL3
Item: Split RivetHead Type: Button
Tensile Strength (Lb.): 1012Head Dia.: 0.500"
Hole Size: 0.257 to 0.261"Rivet Material: Aluminum
Core: SolidDrill Size: F
Head Height: 0.118"Rivet Dia.: 1/4"
Mandrel Material: SteelRivet Type: Standard
Rivet Length: 0.492"Single Shear Strength (Lbs.): 1237
Grip Range: 0.090" to 0.115"Country of Origin (subject to change): China

Product Description

Split Rivet, Head Type Button, Rivet Type Standard, Rivet Material Aluminum, Mandrel Material Steel, Rivet Dia. 1/4", Rivet Length 0.492", Grip Range 0.090 to 0.115", Core Solid, Head Dia. 0.500", Head Height 0.118", Drill Size F, Hole Size 0.257 to 0.261", Single Shear Strength (Lbs.) 1237, Tensile Strength (Lb.) 1012, Package Quantity 50
Save 15%. Sign up for Z-mail.