JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Split Rivet, 9/64, Pk100

VALUE BRAND| Zoro #: G1302524| Mfr #: 6LB78

$11.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1302524 Mfr #: 6LB78
Item: Split RivetHead Dia.: 0.313"
Head Type: TrussHole Size: 0.156"
Rivet Dia.: 9/64"Rivet Length: 7/16"
Rivet Material: Nickel Plated SteelCountry of Origin (subject to change): Taiwan

Product Description

Split Rivet, Truss Head, Nickel Plated Steel, Rivet Dia 9/64 In, Rivet Length 7/16 In, Head Diameter 0.313 In, Hole Size 0.156 In, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.