Split Rivet, 9/64, Pk100

VALUE BRAND| Zoro #: G2016192| Mfr #: 6LB79

$10.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.156"
Rivet Length: 1/2"
Head Type: Truss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016192 Mfr #: 6LB79
Hole Size: 0.156"Rivet Length: 1/2"
Head Type: TrussRivet Dia.: 9/64"
Item: Split RivetHead Dia.: 0.313"
Rivet Material: Nickel Plated SteelPackage Quantity: 100
Country of Origin (subject to change): Taiwan

Description

Split Rivet, Truss Head, Nickel Plated Steel, Rivet Dia 9/64 In, Rivet Length 1/2 In, Head Diameter 0.313 In, Hole Size 0.156 In, Package 100

Reviews