KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Split Rivet, 9/64, Pk100

VALUE BRAND| Zoro #: G1001436| Mfr #: 6LB81

$15.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.156"
Item: Split Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001436 Mfr #: 6LB81
Hole Size: 0.156"Item: Split Rivet
Package Quantity: 100Head Type: Truss
Head Dia.: 0.313"Rivet Material: Nickel Plated Steel
Rivet Dia.: 9/64"Rivet Length: 3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Split Rivet, Truss Head, Nickel Plated Steel, Rivet Dia 9/64 In, Rivet Length 3/4 In, Head Diameter 0.313 In, Hole Size 0.156 In, Package 100

Reviews