Split Rivet, 9/64, PK50

VALUE BRAND| Zoro #: G2317402| Mfr #: 6LB84

$12.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.156"
Item: Split Rivet
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2317402 Mfr #: 6LB84
Hole Size: 0.156"Item: Split Rivet
Package Quantity: 50Head Type: Truss
Head Dia.: 0.313"Rivet Material: Brass Plated Steel
Rivet Dia.: 9/64"Rivet Length: 7/16"
Country of Origin (subject to change): Taiwan, Province of China

Description

Split Rivet, Truss Head, Brass Plated Steel, Rivet Dia 9/64 In, Rivet Length 7/16 In, Head Diameter 0.313 In, Hole Size 0.156 In, Package 50

Reviews