Split Rivet, 9/64, PK50

VALUE BRAND| Zoro #: G2147704| Mfr #: 6LB85

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Split Rivet
Package Quantity: 50
Head Type: Truss
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2147704 Mfr #: 6LB85
Hole Size: 0.156"Rivet Dia.: 9/64"
Head Type: TrussHead Dia.: 0.313"
Item: Split RivetRivet Length: 1/2"
Rivet Material: Brass Plated SteelCountry of Origin (subject to change): Taiwan

Product Description

Split Rivet, Truss Head, Brass Plated Steel, Rivet Dia 9/64 In, Rivet Length 1/2 In, Head Diameter 0.313 In, Hole Size 0.156 In, Package 50

Product Reviews