DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Spray Gun, 3625 psi

VALUE BRAND| Zoro #: G0681554| Mfr #: MV2005

$28.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681554 Mfr #: MV2005
Outlet: 1/4" FNPTItem: Spray Gun
Inlet: 3/8" FNPTMax. Flow: 6.6 gpm
Max. Fluid Temp.: 140 Degrees FMax. Pressure: 3625 psi
Country of Origin (subject to change): Italy

Product Description

Spray Gun, Max. Pressure 3625 psi, Max. Flow 6.6 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In. FNPT, Max. Fluid Temp. 140 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.