JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spray Gun, 5000 psi

VALUE BRAND| Zoro #: G1587817| Mfr #: AL35SS

$216.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1587817 Mfr #: AL35SS
Inlet: 3/8" FNPTItem: Spray Gun
Outlet: 1/4" FNPTMax. Fluid Temp.: 300 Degrees F
Max. Pressure: 5000 psiMax. Flow: 8 gpm
Material: 303 Stainless SteelCountry of Origin (subject to change): Italy

Product Description

Spray Gun, Length -, Max. Pressure 5000 psi, Max. Flow 8 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In. FNPT, Max. Fluid Temp. 300 Degrees F, Material 303 Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.