Spray Gun With 36 In Lance, 3625 psi

VALUE BRAND| Zoro #: G0714673| Mfr #: MV2005-LANCE

$52.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0714673 Mfr #: MV2005-LANCE
Item: Spray GunOutlet: 1/4" FNPT
Inlet: 3/8" FNPTMax. Fluid Temp.: 140 Degrees F
Max. Pressure: 3700 psiMax. Flow: 6.6 gpm
Material: stainless steelIncludes: 36" Lance
Country of Origin (subject to change): Italy

Product Description

Spray Gun, Max. Pressure 3700 psi, Max. Flow 6.6 gpm, Inlet 3/8 In. FNPT, Outlet 1/4 In. FNPT, Max. Fluid Temp. 140 Degrees F, Material Stainless Steel, Includes 36 In. Lance
Save 15%. Sign up for Z-mail.