KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Nozzle, Size 15, 5000 psi, PK5

VALUE BRAND| Zoro #: G0860072| Mfr #: NZQC5P-150

$33.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
GPM @ 3000 PSI: 12.99
GPM @ 1500 PSI: 9.19
Item: Quick Connect Spray Nozzle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860072 Mfr #: NZQC5P-150
GPM @ 3000 PSI: 12.99GPM @ 1500 PSI: 9.19
Item: Quick Connect Spray NozzleNozzle Size: 15
Max. Fluid Temp.: 200 Degrees FGPM @ 1000 PSI: 7.5
Material: -Includes: 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle and 50 Degrees Black Nozzle
Nozzle Spray Angle: 0 to 40 DegreesGPM @ 3500 PSI: 14.03
Inlet: 1/4" Male Quick ConnectGPM @ 2500 PSI: 11.86
Max. Pressure: 5000 psiGPM @ 4000 PSI: 15
GPM @ 5000 PSI: 16.77GPM @ 2000 PSI: 10.61
GPM @ 800 PSI: 6.71Country of Origin (subject to change): China

Description

Quick Connect Spray Nozzle, Nozzle Size 15, Max. Pressure 5000 psi, Max. Fluid Temp. 200 Degrees F, Inlet 1/4 In. Male Quick Connect, Material -, Nozzle Spray Angle 0 to 40 Degrees , GPM @ 800 PSI 6.71, GPM @ 1000 PSI 7.5, GPM @ 1500 PSI 9.19, GPM @ 2000 PSI 10.61, GPM @ 2500 PSI 11.86, GPM @ 3000 PSI 12.99, GPM @ 3500 PSI 14.03, GPM @ 4000 PSI 15, GPM @ 5000 PSI 16.77

Reviews