KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Nozzle, Size 20, 5000 psi, PK5

VALUE BRAND| Zoro #: G1033252| Mfr #: NZQC5P-200

$33.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
GPM @ 3000 PSI: 17.32
Nozzle Size: 20
Includes: 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle and 50 Degrees Black Nozzle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1033252 Mfr #: NZQC5P-200
GPM @ 3000 PSI: 17.32Nozzle Size: 20
Includes: 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle and 50 Degrees Black NozzleGPM @ 2000 PSI: 14.14
Max. Pressure: 5000 psiInlet: 1/4" Male Quick Connect
GPM @ 1500 PSI: 12.25GPM @ 3500 PSI: 18.71
GPM @ 1000 PSI: 10GPM @ 4000 PSI: 20
GPM @ 5000 PSI: 22.36Item: Quick Connect Spray Nozzle
GPM @ 2500 PSI: 15.81Nozzle Spray Angle: 0 to 40 Degrees
GPM @ 800 PSI: 8.94Max. Fluid Temp.: 200 Degrees F
Country of Origin (subject to change): China

Description

Quick Connect Spray Nozzle, Nozzle Size 20, Max. Pressure 5000 psi, Max. Fluid Temp. 200 Degrees F, Inlet 1/4 In. (M)NPT, Nozzle Spray Angle 0 to 40 Degrees , GPM @ 800 PSI 8.94, GPM @ 1000 PSI 10, GPM @ 1500 PSI 12.25, GPM @ 2000 PSI 14.14, GPM @ 2500 PSI 15.81, GPM @ 3000 PSI 17.32, GPM @ 3500 PSI 18.71, GPM @ 4000 PSI 20, GPM @ 5000 PSI 22.36, Includes 0 Degrees Red Nozzle, 15 Degrees Yellow Nozzle, 25 Degrees Green Nozzle, 40 Degrees White Nozzle and 50 Degrees Black Nozzle

Reviews