KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Nozzle, Size 7, 5075 psi

VALUE BRAND| Zoro #: G1240251| Mfr #: ALTPR35-70

$109.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM @ 3000 PSI: 5.86
Nozzle Size: 7
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240251 Mfr #: ALTPR35-70
GPM @ 3000 PSI: 5.86Nozzle Size: 7
Includes: -GPM @ 2000 PSI: 4.7
Max. Pressure: 5075 psiInlet: 1/4" (F)NPT
GPM @ 1500 PSI: 4.03GPM @ 3500 PSI: 6.31
GPM @ 1000 PSI: 3.19GPM @ 4000 PSI: 6.8
GPM @ 5000 PSI: 7.18Item: Turbo Rotary Spray Nozzle
GPM @ 2500 PSI: 5.3GPM @ 800 PSI: 3.13
Material: Solid Brass Body with Ceramic OrificeMax. Fluid Temp.: 195 Degrees F
Country of Origin (subject to change): Italy

Description

Turbo Rotary Spray Nozzle, Nozzle Size 7, Max. Pressure 5075 psi, Max. Fluid Temp. 195 Degrees F, Inlet 1/4 In. (F)NPT, Material Solid Brass Body with Ceramic Orifice, GPM @ 800 PSI 3.13, GPM @ 1000 PSI 3.19, GPM @ 1500 PSI 4.03, GPM @ 2000 PSI 4.7, GPM @ 2500 PSI 5.3, GPM @ 3000 PSI 5.86, GPM @ 3500 PSI 6.31, GPM @ 4000 PSI 6.8, GPM @ 5000 PSI 7.18, Includes -

Reviews