Spring Anchor, Stationary, 18-8, 8-32 x 7/8

VALUE BRAND| Zoro #: G1329535| Mfr #: 129099

$4.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1329535 Mfr #: 129099
Meets/Exceeds: -Item: Spring Anchor
Type: StationaryFinish: Plain
Hole Dia.: 0.100"Overall Length: 7/8"
Thread Size: #8-32Overall Length (In.): 7/8
Material: 18-8 Stainless SteelHole Dia. (In.): 0.100
Country of Origin (subject to change): United States

Product Description

Spring Anchor, Type Stationary, 18-8 Stainless Steel, Finish Plain, Thread Size 8-32, Overall Length (In.) 7/8, Hole Diameter (In.) 0.100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.