KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Anchor, Statnry, 18-8, 3/8-16x 1 5/8

VALUE BRAND| Zoro #: G0278284| Mfr #: Z20014SS

$6.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Thread Size: 3/8-16
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0278284 Mfr #: Z20014SS
Material: 18-8 Stainless SteelThread Size: 3/8-16
Package Quantity: 1Overall Length: 1-5/8"
Meets/Exceeds: -Type: Stationary
Hole Dia.: 0.220"Overall Length (In.): 1-5/8
Finish: PlainItem: Spring Anchor
Hole Dia. (In.): 0.220Country of Origin (subject to change): United States

Description

Spring Anchor, Type Stationary, 18-8 Stainless Steel, Finish Plain, Thread Size 3/8-16, Overall Length (In.) 1 5/8, Hole Diameter (In.) 0.220

Reviews