Spring Anchor, Statnry, 18-8, 3/8-24x 1 5/8

VALUE BRAND| Zoro #: G0798847| Mfr #: Z20015SS

$8.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Hole Dia. (In.): 0.220
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798847 Mfr #: Z20015SS
Package Quantity: 1Hole Dia. (In.): 0.220
Finish: PlainOverall Length: 1-5/8"
Material: 18-8 Stainless SteelThread Size: 3/8-24
Meets/Exceeds: -Type: Stationary
Overall Length (In.): 1-5/8Item: Spring Anchor
Hole Dia.: 0.220"Country of Origin (subject to change): United States

Description

Spring Anchor, Type Stationary, 18-8 Stainless Steel, Finish Plain, Thread Size 3/8-24, Overall Length (In.) 1 5/8, Hole Diameter (In.) 0.220

Reviews