Spring Anchor, Swivel, 18-8, 3/8-16 x 1 5/8

VALUE BRAND| Zoro #: G2214082| Mfr #: Z20065SS

$6.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Hole Dia. (In.): 0.220
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214082 Mfr #: Z20065SS
Package Quantity: 1Hole Dia. (In.): 0.220
Finish: PlainOverall Length: 1-5/8"
Material: 18-8 Stainless SteelThread Size: 3/8-16
Meets/Exceeds: -Type: Swivel
Overall Length (In.): 1-5/8Item: Spring Anchor
Hole Dia.: 0.220"Country of Origin (subject to change): United States

Description

Spring Anchor, Type Swivel, 18-8 Stainless Steel, Finish Plain, Thread Size 3/8-16, Overall Length (In.) 1 5/8, Hole Diameter (In.) 0.220

Reviews