Spring Anchor, Swivel, 18-8, 6-32 x 5/8 OAL

VALUE BRAND| Zoro #: G0304945| Mfr #: Z20050SS

$6.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Thread Size: #6-32
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304945 Mfr #: Z20050SS
Material: 18-8 Stainless SteelThread Size: #6-32
Package Quantity: 1Overall Length: 5/8"
Meets/Exceeds: -Type: Swivel
Hole Dia.: 0.080"Overall Length (In.): 5/8
Finish: PlainItem: Spring Anchor
Hole Dia. (In.): 0.080Country of Origin (subject to change): United States

Description

Spring Anchor, Type Swivel, 18-8 Stainless Steel, Finish Plain, Thread Size 6-32, Overall Length (In.) 5/8, Hole Diameter (In.) 0.080

Reviews