Spring Anchor, Swivel, LCS, Blk, 6-32 x 5/8

VALUE BRAND| Zoro #: G2048855| Mfr #: Z20050

$9.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2048855 Mfr #: Z20050
Meets/Exceeds: -Item: Spring Anchor
Type: SwivelHole Dia. (In.): 0.080
Finish: Black OxideHole Dia.: 0.080"
Overall Length: 5/8"Thread Size: #6-32
Overall Length (In.): 5/8Material: Low Carbon Steel
Country of Origin (subject to change): United States

Product Description

Spring Anchor, Type Swivel, Low Carbon Steel, Finish Black Oxide, Thread Size 6-32, Overall Length (In.) 5/8, Hole Diameter (In.) 0.080

Product Reviews

Save 15%. Sign up for Z-mail.