KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Anchor, Swivel, LCS, Blk, 8-32 x 7/8

VALUE BRAND| Zoro #: G0606584| Mfr #: Z20054

$7.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 7/8
Type: Swivel
Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606584 Mfr #: Z20054
Overall Length (In.): 7/8Type: Swivel
Thread Size: #8-32Hole Dia. (In.): 0.100
Overall Length: 7/8"Meets/Exceeds: -
Finish: Black OxideHole Dia.: 0.100"
Item: Spring AnchorPackage Quantity: 1
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Spring Anchor, Type Swivel, Low Carbon Steel, Finish Black Oxide, Thread Size 8-32, Overall Length (In.) 7/8, Hole Diameter (In.) 0.100

Reviews