20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Spring Clip, Pk5

VALUE BRAND| Zoro #: G1246131| Mfr #: 6YE12

$5.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246131 Mfr #: 6YE12
Material: steelConstruction: Welded
Hole Spacing: 1-1/2"Hole Shape: Square
Hole Size: 3/8"Locking System: Yes
Item: Extended Spring ClipHold Range: 3/4 to 1-1/4"
Projection: 2"Finish: Bright Zinc
Country of Origin (subject to change): China

Product Description

Spring Clip Loc Hook, Extended, Material Steel, Bend Angle 3/4 To 1 1/4 Deg, Hold Range 3/4 To 1 1/4 In, Bright Zinc Finish, Hole Size 3 In, Locking System, Package 5
Save 15%. Sign up for Z-mail.