Spring Hinge, 3 In H, 2-29/32 In W, PK2

VALUE BRAND| Zoro #: G0322235| Mfr #: 4PA75

$31.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Bearing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0322235 Mfr #: 4PA75
Pin Type: NonremovableMaterial: steel
Bearing Type: PlainHardware: Included
Door Leaf Thickness: 0.080"Door Leaf Height: 1-1/4"
Ligature Resistant: NoOrientation: Non Handed
Corners: RoundedFrame Leaf Thickness: 0.080"
Door Leaf Width: 2-29/32"Range of Motion: 270 Degrees
Finish: Bright ZincMounting: Full Surface
Pin Material: SteelFrame Leaf Height: 1-1/4"
Holes: WithFrame Leaf Width: 2-29/32"
Holes per Leaf: 3Country of Origin (subject to change): Taiwan

Description

Spring Hinge, Steel Material, Bright Zinc Finish, With Holes, 3 Holes per Leaf, 270 Degrees Range of Motion, 1-1/4 In. Door Leaf Height, 1-1/4 In. Frame Leaf Height, 2-29/32 In. Door Leaf Width, 2-29/32 In. Frame Leaf Width, 0.080 In. Door Leaf Thickness, 0.080 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, Package Quantity 2

Reviews