LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spring Hinge, Steel, 4-1/2 In H, 4-1/2 In W

VALUE BRAND| Zoro #: G2288772| Mfr #: 4PA84

$34.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Bearing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288772 Mfr #: 4PA84
Pin Type: NonremovableMaterial: steel
Bearing Type: PlainHardware: Included
Door Leaf Thickness: 0.134"Door Leaf Height: 4-1/2"
Ligature Resistant: NoOrientation: Non Handed
Corners: SquareFrame Leaf Thickness: 0.134"
Door Leaf Width: 4-1/2"Range of Motion: 270 Degrees
Finish: Satin BrassMounting: Full Mortise
Pin Material: SteelFrame Leaf Height: 4-1/2"
Holes: WithFrame Leaf Width: 4-1/2"
Holes per Leaf: 4Country of Origin (subject to change): China

Description

Spring Hinge, Steel Material, Satin Brass Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews