WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Spring Hinge, Steel, 4-1/2" H x 4-1/2" W

VALUE BRAND| Zoro #: G0721804| Mfr #: 4PA86

$36.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Spring Hinge
Material: steel
Door Leaf Width: 4-1/2"

Technical Specifications

Zoro #: G0721804 Mfr #: 4PA86
Item: Spring HingeMaterial: steel
Door Leaf Width: 4-1/2"Frame Leaf Width: 4-1/2"
Orientation: Non HandedHoles per Leaf: 4
Corners: SquareLigature Resistant: No
Door Leaf Thickness: 0.134"Hardware: Included
Pin Type: NonremovableRange of Motion: 270 Degrees
Holes: WithBearing Type: Plain
Door Leaf Height: 4-1/2"Pin Material: Steel
Frame Leaf Height: 4-1/2"Frame Leaf Thickness: 0.134"
Mounting: Full MortiseFinish: Satin Chrome
Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, Satin Chrome Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews