Spring Hinge, Steel, 4-1/2 In H, 4-1/2 In W

VALUE BRAND| Zoro #: G2169641| Mfr #: 4PA88

$38.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pin Type: Nonremovable
Material: steel
Bearing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169641 Mfr #: 4PA88
Pin Type: NonremovableMaterial: steel
Bearing Type: PlainHardware: Included
Door Leaf Thickness: 0.134"Door Leaf Height: 4-1/2"
Ligature Resistant: NoOrientation: Non Handed
Corners: SquareFrame Leaf Thickness: 0.134"
Door Leaf Width: 4-1/2"Range of Motion: 270 Degrees
Finish: Satin BronzeMounting: Full Mortise
Pin Material: SteelFrame Leaf Height: 4-1/2"
Holes: WithFrame Leaf Width: 4-1/2"
Holes per Leaf: 4Country of Origin (subject to change): China

Description

Spring Hinge, Steel Material, Satin Bronze Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4-1/2 In. Door Leaf Width, 4-1/2 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Reviews