WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Spring Hinge, Steel, 4-1/2" H x 4" W

VALUE BRAND| Zoro #: G2439105| Mfr #: 4PA81

$30.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Spring Hinge
Material: steel
Door Leaf Width: 4"

Technical Specifications

Zoro #: G2439105 Mfr #: 4PA81
Item: Spring HingeMaterial: steel
Door Leaf Width: 4"Frame Leaf Width: 4"
Orientation: Non HandedHoles per Leaf: 4
Corners: SquareLigature Resistant: No
Door Leaf Thickness: 0.134"Hardware: Included
Pin Type: NonremovableRange of Motion: 270 Degrees
Holes: WithBearing Type: Plain
Door Leaf Height: 2"Pin Material: Steel
Frame Leaf Height: 4-1/2"Frame Leaf Thickness: 0.134"
Mounting: Full MortiseFinish: White Enamel
Country of Origin (subject to change): China

Product Description

Spring Hinge, Steel Material, White Enamel Finish, With Holes, 4 Holes per Leaf, 270 Degrees Range of Motion, 2 In. Door Leaf Height, 2 In. Frame Leaf Height, 4 In. Door Leaf Width, 4 In. Frame Leaf Width, 0.134 In. Door Leaf Thickness, 0.134'' Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Product Reviews