LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spring Loaded Self Opening Lid Support

VALUE BRAND| Zoro #: G0971187| Mfr #: 4CRL3

$44.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Opening Depth (In.): 2.204
Material: 304 Stainless steel
Min. Opening Width (In.): 10.750
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971187 Mfr #: 4CRL3
Min. Opening Depth (In.): 2.204Material: 304 Stainless steel
Min. Opening Width (In.): 10.750Hand: Non-Handed
Package Quantity: 1Item: Spring Loaded Self Opening Lid Support
Max. Angle (Deg.): 90Finish: Satin
Hardware: Not includedCountry of Origin (subject to change): Japan

Description

Spring Loaded Lift Assist Lid Support, Material 304 Stainless Steel, Satin Finish, Load Capacity 5.5 Lb, Non-Handed Hand, Max. Angle 90 Deg, Min. Opening Depth 2.204 In, Min. Opening Width 10.750 In, Hardware Not Included

Reviews