KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, Flat, #10-24, Steel, PK100

VALUE BRAND| Zoro #: G1137166| Mfr #: 1LAR9

$13.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.380"
Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137166 Mfr #: 1LAR9
Width: 0.380"Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: -Dia./Thread Size: #10-24
Nut Standards: SAE J891For Panel Thickness: -
Nut Style: Rectangular Spring NutShape: Flat
Basic Material: SteelFastener Finish: Black Phosphate
Fastener Thread Direction: Right HandItem: Spring Nut
Length: 0.630"System of Measurement: Inch
Thickness: 0.022"Country of Origin (subject to change): Multiple

Description

Spring Nut, Rectangular Spring Nut, System of Measurement Inch, Basic Material Steel, Flat Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC (Coarse), Length 0.630 In., Width 0.380 In., 0.022 In., Nut Standards SAE J891, For Panel Thickness -, Center of Hole to Panel Edge -, Package Quantity 100

Reviews