Zoro Select
Spring Nut, #10-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK
Mfr # 1LAT1
Zoro # G1332195
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Flat
- Minimum Panel Thickness 0.017 in
- Nut Material Steel
- Nut Finish Black Phosphate
- Overall Length 3/4 in
Explore More Products
- ZORO SELECT Spring Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 100 PK 1LAR9
- ZORO SELECT Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK 1LAT3
- ZORO SELECT Spring Nut, #6, Flat Shape, Steel, Black Phosphate Finish, 100 PK 1LAT4
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK ADVD7937-3816-3B
- ZORO SELECT Spring Nut, 3/8"-16, Steel, Plain Finish, 1000 PK 37NWS2
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK 1LBD7
- ZORO SELECT Cage Nut, 1/4"-20, Flat Shape, Steel, Black Phosphate Finish, 2000 PK 445745
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK 215123
- ZORO SELECT Spring Nut, 1/4"-20, J Shape, Steel, Black Phosphate Finish, 1000 PK 501201
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 2000 PK 215332
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK 1LBC4
- Zoro Select Spring Nuts & Cage Nuts