Spring Nut, Flat, #10, Steel, PK100

VALUE BRAND| Zoro #: G0943801| Mfr #: 1LAT6

$15.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943801 Mfr #: 1LAT6
System of Measurement: InchNut Style: Rectangular Spring Nut
Nut Standards: SAE J891Shape: Flat
Fastener Thread Direction: Right HandItem: Spring Nut
Center of Hole to Panel Edge: -For Panel Thickness: -
Length: 0.750"Width: 0.500"
Thickness: 0.031"Fastener Thread Type: UNC
Fastener Finish: Black PhosphateDia./Thread Size: #10
Basic Material: SteelCountry of Origin (subject to change): United States

Product Description

Spring Nut, Rectangular Spring Nut, System of Measurement Inch, Basic Material Steel, Flat Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #10, Fastener Thread Type UNC, Length 0.750 In., Width 0.500 In., 0.031 In., Nut Standards SAE J891, For Panel Thickness -, Center of Hole to Panel Edge -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.