WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Spring Nut, Flat, #4-40, SS, PK100

VALUE BRAND| Zoro #: G0763366| Mfr #: 1LAT2

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Length: 0.440"
Nut Style: Rectangular Spring Nut
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0763366 Mfr #: 1LAT2
Basic Material: Stainless SteelLength: 0.440"
Nut Style: Rectangular Spring NutThickness: 0.012"
Width: 0.250"System of Measurement: Inch
Fastener Finish: PlainNut Standards: SAE J891
Dia./Thread Size: #4-40Shape: Flat
Item: Spring NutFastener Thread Direction: Right Hand
Country of Origin (subject to change): United States

Product Description

Spring Nut, Rectangular Spring Nut, System of Measurement Inch, Basic Material Stainless Steel, Flat Shape, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #4-40, Fastener Thread Type UNC, Length 0.440 In., Width 0.250 In., 0.012 In., Nut Standards SAE J891, For Panel Thickness -, Center of Hole to Panel Edge -, Package Quantity 100

Product Reviews