Spring Nut, Flat, #6-32, Steel, PK100

VALUE BRAND| Zoro #: G1771104| Mfr #: 1LAR7

$9.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 0.440"
Width: 0.280"
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771104 Mfr #: 1LAR7
Length: 0.440"Width: 0.280"
Fastener Thread Direction: Right HandCenter of Hole to Panel Edge: -
Thickness: 0.017"Nut Standards: SAE J891
Nut Style: Rectangular Spring NutFastener Thread Type: UNC (Coarse)
Basic Material: SteelDia./Thread Size: #6-32
Item: Spring NutFastener Finish: Black Phosphate
For Panel Thickness: -Shape: Flat
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Spring Nut, Rectangular Spring Nut, System of Measurement Inch, Basic Material Steel, Flat Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Length 0.440 In., Width 0.280 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness -, Center of Hole to Panel Edge -, Package Quantity 100

Reviews