Spring Nut, Flat, #8, Steel, PK100

VALUE BRAND| Zoro #: G1605755| Mfr #: 1LAT5

$13.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Length: 0.630"
Nut Style: Rectangular Spring Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605755 Mfr #: 1LAT5
Basic Material: SteelLength: 0.630"
Nut Style: Rectangular Spring NutThickness: 0.028"
Width: 0.410"System of Measurement: Inch
Fastener Finish: Black PhosphateNut Standards: SAE J891
Dia./Thread Size: #8Fastener Thread Type: UNC
Shape: FlatItem: Spring Nut
Fastener Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Spring Nut, Rectangular Spring Nut, System of Measurement Inch, Basic Material Steel, Flat Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #8, Fastener Thread Type UNC, Length 0.630 In., Width 0.410 In., 0.028 In., Nut Standards SAE J891, For Panel Thickness -, Center of Hole to Panel Edge -, Package Quantity 100

Reviews