KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, J, #6-32, Steel, PK50

VALUE BRAND| Zoro #: G2436183| Mfr #: 1LAT7

$9.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.500"
Fastener Thread Type: UNC
Center of Hole to Panel Edge: 0.218"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436183 Mfr #: 1LAT7
Width: 0.500"Fastener Thread Type: UNC
Center of Hole to Panel Edge: 0.218"Dia./Thread Size: #6-32
Nut Standards: SAE J891Length: 0.470"
For Panel Thickness: 0.025 to 0.040"Nut Style: J Style Spring Nut
Shape: JBasic Material: Steel
Fastener Finish: Black PhosphateFastener Thread Direction: Right Hand
Item: Spring NutSystem of Measurement: Inch
Thickness: 0.017"Country of Origin (subject to change): United States

Description

Spring Nut, J Style Spring Nut, System of Measurement Inch, Basic Material Steel, J Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Length 0.470 In., Width 0.500 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.025 to 0.040 In., Center of Hole to Panel Edge 0.218 In., Package Quantity 50

Reviews