Spring Nut, J, #6-32, Steel, PK50

VALUE BRAND| Zoro #: G2376954| Mfr #: 1LAT8

$9.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376954 Mfr #: 1LAT8
Basic Material: SteelFastener Finish: Black Phosphate
System of Measurement: InchNut Style: J Style Spring Nut
Nut Standards: SAE J891Shape: J
Fastener Thread Direction: Right HandItem: Spring Nut
For Panel Thickness: 0.025 to 0.040"Center of Hole to Panel Edge: 0.468"
Thickness: 0.017"Width: 0.310"
Length: 0.810"Fastener Thread Type: UNC
Dia./Thread Size: #6-32Country of Origin (subject to change): United States

Product Description

Spring Nut, J Style Spring Nut, System of Measurement Inch, Basic Material Steel, J Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Length 0.810 In., Width 0.310 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.025 to 0.040 In., Center of Hole to Panel Edge 0.468 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.