JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Spring Nut, J, #8, Steel, PK50

VALUE BRAND| Zoro #: G0786755| Mfr #: 1LAZ6

$10.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786755 Mfr #: 1LAZ6
Shape: JFastener Finish: Black Phosphate
Nut Standards: SAE J891Item: Spring Nut
Fastener Thread Direction: Right HandBasic Material: Steel
Nut Style: J Style Spring NutSystem of Measurement: Inch
For Panel Thickness: 0.045 to 0.062"Center of Hole to Panel Edge: 0.234"
Fastener Thread Type: UNCDia./Thread Size: #8
Thickness: 0.028"Width: 0.500"
Length: 0.530"Country of Origin (subject to change): United States

Product Description

Spring Nut, J Style Spring Nut, System of Measurement Inch, Basic Material Steel, J Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #8, Fastener Thread Type UNC, Length 0.530 In., Width 0.500 In., 0.028 In., Nut Standards SAE J891, For Panel Thickness 0.045 to 0.062 In., Center of Hole to Panel Edge 0.234 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.