Spring Nut, J, #8, Steel, PK50

VALUE BRAND| Zoro #: G2429603| Mfr #: 1LAZ7

$12.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429603 Mfr #: 1LAZ7
System of Measurement: InchItem: Spring Nut
Shape: JFastener Finish: Black Phosphate
Nut Style: J Style Spring NutBasic Material: Steel
Fastener Thread Direction: Right HandNut Standards: SAE J891
For Panel Thickness: 0.045 to 0.062"Center of Hole to Panel Edge: 0.515"
Dia./Thread Size: #8Thickness: 0.028"
Width: 0.410"Length: 0.860"
Country of Origin (subject to change): United States

Product Description

Spring Nut, J Style Spring Nut, System of Measurement Inch, Basic Material Steel, J Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #8, Fastener Thread Type UNC, Length 0.860 In., Width 0.410 In., 0.028 In., Nut Standards SAE J891, For Panel Thickness 0.045 to 0.062 In., Center of Hole to Panel Edge 0.515 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.