Spring Nut, U, #10-24, Steel, PK25

VALUE BRAND| Zoro #: G0845485| Mfr #: 1LBD7

$6.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Spring Nut
Shape: U
Center of Hole to Panel Edge: 0.250"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0845485 Mfr #: 1LBD7
Item: Spring NutShape: U
Center of Hole to Panel Edge: 0.250"Basic Material: Steel
Fastener Thread Direction: Right HandSystem of Measurement: Inch
For Panel Thickness: 0.025 to 0.040"Thickness: 0.017"
Length: 0.560"Nut Standards: SAE J891
Width: 0.630"Fastener Finish: Black Phosphate
Dia./Thread Size: #10-24Nut Style: U Style Spring Nut
Country of Origin (subject to change): United States

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Length 0.560 In., Width 0.630 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.025 to 0.040 In., Center of Hole to Panel Edge 0.250 In., Package Quantity 25

Product Reviews