KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, U, 10-24, Steel, PK25

VALUE BRAND| Zoro #: G0514525| Mfr #: 4CUG6

$13.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -
Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: 0.450"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514525 Mfr #: 4CUG6
Width: -Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: 0.450"Dia./Thread Size: #10-24
Length: -For Panel Thickness: 0.025 to 0.150"
Nut Style: U Style Spring NutShape: U
Basic Material: SteelFastener Finish: Black Phosphate
Fastener Thread Direction: Right HandItem: Spring Nut
System of Measurement: InchThickness: 0.017"
Country of Origin (subject to change): United States

Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Length -, Width -, 0.017 In., For Panel Thickness 0.025 to 0.150 In., Center of Hole to Panel Edge 0.450 In., Package Quantity 25

Reviews