JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Spring Nut, U, 10-32, Steel, PK25

VALUE BRAND| Zoro #: G1046315| Mfr #: 138347001

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046315 Mfr #: 138347001
Item: Spring NutBasic Material: Steel
Nut Style: U Style Spring NutShape: U
For Panel Thickness: 0.070 to 0.100"Center of Hole to Panel Edge: 0.310"
Width: -Length: -
Fastener Thread Type: UNCFastener Thread Direction: Right Hand
Fastener Finish: Zinc PlatedDia./Thread Size: #10-32
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-32, Fastener Thread Type UNC, Length -, Width -, 0.017 In., For Panel Thickness 0.070 to 0.100 In., Center of Hole to Panel Edge 0.310 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.