Spring Nut, U, 3/8"-16, Steel, PK25

VALUE BRAND| Zoro #: G1978803| Mfr #: 138333000

$15.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1978803 Mfr #: 138333000
Basic Material: SteelNut Style: U Style Spring Nut
Shape: UItem: Spring Nut
For Panel Thickness: 0.050 to 0.200"Center of Hole to Panel Edge: 0.730"
Fastener Thread Type: UNCFastener Thread Direction: Right Hand
Fastener Finish: Black PhosphateDia./Thread Size: 3/8"-16
System of Measurement: InchWidth: -
Length: -Country of Origin (subject to change): United States

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Length -, Width -, 0.017 In., For Panel Thickness 0.050 to 0.200 In., Center of Hole to Panel Edge 0.730 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.