KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, U, 5/16"-18, Steel, PK10

VALUE BRAND| Zoro #: G1929417| Mfr #: 4CUG3

$13.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC
Center of Hole to Panel Edge: 0.500"
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929417 Mfr #: 4CUG3
Fastener Thread Type: UNCCenter of Hole to Panel Edge: 0.500"
Dia./Thread Size: 5/16"-18For Panel Thickness: 0.096 to 0.141"
Nut Style: U Style Spring NutShape: U
Basic Material: SteelFastener Finish: Zinc Plated
Fastener Thread Direction: Right HandItem: Spring Nut
System of Measurement: InchThickness: 0.017"
Country of Origin (subject to change): Canada

Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Length -, Width -, 0.017 In., For Panel Thickness 0.096 to 0.141 In., Center of Hole to Panel Edge 0.500 In., Package Quantity 10

Reviews