Spring Nut, U, #6-32, Steel, PK50

VALUE BRAND| Zoro #: G0549017| Mfr #: 1LBB3

$8.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0549017 Mfr #: 1LBB3
Basic Material: SteelFastener Finish: Black Phosphate
System of Measurement: InchFastener Thread Type: UNC
Nut Style: U Style Spring NutNut Standards: SAE J891
Shape: UFastener Thread Direction: Right Hand
Thickness: 0.017"Item: Spring Nut
For Panel Thickness: 0.025 to 0.040"Width: 0.500"
Length: 0.480"Dia./Thread Size: #6-32
Center of Hole to Panel Edge: 0.218"Country of Origin (subject to change): Multiple

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Length 0.480 In., Width 0.500 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.025 to 0.040 In., Center of Hole to Panel Edge 0.218 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.