KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, U, #6-32, Steel, PK50

VALUE BRAND| Zoro #: G0638337| Mfr #: 1LBB6

$13.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.310"
Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: 0.296"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638337 Mfr #: 1LBB6
Width: 0.310"Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: 0.296"Dia./Thread Size: #6-32
Nut Standards: SAE J891For Panel Thickness: 0.045 to 0.062"
Nut Style: U Style Spring NutShape: U
Basic Material: SteelFastener Finish: Black Phosphate
Fastener Thread Direction: Right HandItem: Spring Nut
Length: 0.650"System of Measurement: Inch
Thickness: 0.017"Country of Origin (subject to change): United States

Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC (Coarse), Length 0.650 In., Width 0.310 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.045 to 0.062 In., Center of Hole to Panel Edge 0.296 In., Package Quantity 50

Reviews