Spring Nut, U, #6-32, Steel, PK50

VALUE BRAND| Zoro #: G2040972| Mfr #: 1LBB7

$9.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040972 Mfr #: 1LBB7
Basic Material: SteelFastener Finish: Black Phosphate
System of Measurement: InchFastener Thread Type: UNC
Nut Style: U Style Spring NutNut Standards: SAE J891
Shape: UFastener Thread Direction: Right Hand
Thickness: 0.017"Item: Spring Nut
Length: 0.820"Dia./Thread Size: #6-32
Center of Hole to Panel Edge: 0.468"For Panel Thickness: 0.045 to 0.062"
Width: 0.310"Country of Origin (subject to change): United States

Product Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Length 0.820 In., Width 0.310 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.045 to 0.062 In., Center of Hole to Panel Edge 0.468 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.