Spring Nut, U, #6-32, Steel, PK50

VALUE BRAND| Zoro #: G1905924| Mfr #: 1LBC9

$10.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 0.480"
Width: 0.500"
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905924 Mfr #: 1LBC9
Length: 0.480"Width: 0.500"
Fastener Thread Direction: Right HandCenter of Hole to Panel Edge: 0.218"
Thickness: 0.017"Nut Standards: SAE J891
Nut Style: U Style Spring NutFastener Thread Type: UNC (Coarse)
Basic Material: SteelDia./Thread Size: #6-32
Item: Spring NutFastener Finish: Black Phosphate
For Panel Thickness: 0.025 to 0.040"Shape: U
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Length 0.480 In., Width 0.500 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.025 to 0.040 In., Center of Hole to Panel Edge 0.218 In., Package Quantity 50

Reviews