KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spring Nut, U, #8-32, Steel, PK50

VALUE BRAND| Zoro #: G0804334| Mfr #: 1LBB9

$10.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.500"
Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: 0.234"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804334 Mfr #: 1LBB9
Width: 0.500"Fastener Thread Type: UNC (Coarse)
Center of Hole to Panel Edge: 0.234"Dia./Thread Size: #8-32
Nut Standards: SAE J891Length: 0.520"
For Panel Thickness: 0.045 to 0.062"Nut Style: U Style Spring Nut
Shape: UBasic Material: Steel
Fastener Finish: Black PhosphateFastener Thread Direction: Right Hand
Item: Spring NutSystem of Measurement: Inch
Thickness: 0.017"Country of Origin (subject to change): Multiple

Description

Spring Nut, U Style Spring Nut, System of Measurement Inch, Basic Material Steel, U Shape, Fastener Finish Black Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Length 0.520 In., Width 0.500 In., 0.017 In., Nut Standards SAE J891, For Panel Thickness 0.045 to 0.062 In., Center of Hole to Panel Edge 0.234 In., Package Quantity 50

Reviews